Skip Content
ROBSON-FRST CAMO/SMK LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROBSON-FRST CAMO/SMK LENS

EDGE EYEWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WPCXR416CF
  • Mfr. Model # XR416CF
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Glasses
  • Frame Colour Camouflage
  • Frame Material Nylon
  • Series Robson
  • Standards CSA Z94.3-07, Military Ballistic MCEPS GL-PD 10-12
  • Lens Colour Smoke
  • Lens Coating Scratch-Resistant
  • Temple Colour Camouflage
  • Lens Material Polycarbonate
  • UV Protection 99.9% (UVA, UVB, UVC)
  • Gender Unisex
  • Frame Design Full, Wraparound
  • Foam Lined No
  • Temple Style Soft TPR Temple Tips
  • Primary Lens Color Gray
  • Eyewear Frame Style Full-Frame

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list