Skip Content
ROBSON-BLACK/YELLOW LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROBSON-BLACK/YELLOW LENS

EDGE EYEWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WPCXR412
  • Mfr. Model # XR412
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2518
  • Shipping Weight 0.62 lbs

Product Details

Patented highly flexible black soft-touch nylon frame with soft Megol temple pads for improved comfort and durability. Some models offer polarized glare blocking lenses with scratch resistance. Lenses block 99% of UVA/UVB/UVC rays. SEI certified to CSA Z94.3-07 standards.

Technical Specs

  • Item Yellow
  • Frame Colour Black
  • Lens Colour Yellow
  • Series Robson
  • Frame Material Nylon
  • Standards CSA Z94.3-07, Military Ballistic MCEPS GL-PD 10-12
  • Temple Style Soft TPR Temple Tips
  • UV Protection 99.9% (UVA, UVB, UVC)
  • Primary Lens Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list