ROBSON-BLACK/CLEAR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROBSON-BLACK/CLEAR LENS

EDGE EYEWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WPCXR411
  • Mfr. Model # XR411
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2518
  • Shipping Weight 0.08 lbs

Product Details

Patented highly flexible black soft-touch nylon frame with soft Megol temple pads for improved comfort and durability. Some models offer polarized glare blocking lenses with scratch resistance. Lenses block 99% of UVA/UVB/UVC rays. SEI certified to CSA Z94.3-07 standards.

Technical Specs

  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Frame Colour Clear
  • Size Standard
  • Frame Material Nylon
  • Lens Colour Clear
  • Standards CSA Z94.3-07, Military Ballistic MCEPS GL-PD 10-12
  • Lens Material Polycarbonate
  • UV Protection 99.9% (UVA, UVB, UVC)
  • Temple Style Soft TPR Temple Tips
  • Frame Design Full-Frame
  • Temple Colour Black
  • Series Robson
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Eyewear Frame Style Full-Frame

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list