Skip Content
ROBSON-BLACK/CLEAR ASIAN FIT LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROBSON-BLACK/CLEAR ASIAN FIT LENS

EDGE EYEWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WPCXR411AFT
  • Mfr. Model # XR411AFT
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2518
  • Shipping Weight 0.05 lbs

Technical Specs

  • Standards CSA Z94.3-07, Military Ballistic MCEPS GL-PD 10-12
  • Frame Material Nylon
  • UV Protection 99.9% (UVA, UVB, UVC)
  • Series Robson
  • Frame Colour Black
  • Includes Adjustable TPR Nose Pads
  • Lens Colour Clear
  • Temple Style Soft TPR Temple Tips
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list