ROBSON-BLACK/BLUE MIRROR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

ROBSON-BLACK/BLUE MIRROR LENS

EDGE EYEWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WPCXR418
  • Mfr. Model # XR418
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Patented highly flexible black soft-touch nylon frame with soft Megol temple pads for improved comfort and durability. Some models offer polarized glare blocking lenses with scratch resistance. Lenses block 99% of UVA/UVB/UVC rays. SEI certified to CSA Z94.3-07 standards.

Technical Specs

  • Item Safety Glasses
  • Size Standard
  • Lens Coating Scratch-Resistant
  • Frame Colour Blue Mirror
  • Lens Colour Blue Mirror
  • Standards Ansi Z87.1-2003: CSA Z94.3-2007
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Temple Colour Black
  • Temple Style Soft megol pads
  • Frame Design Full-Frame
  • UV Protection Yes
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Blue
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list