Skip Content
ROBE HOOK,DOUBLE,SATIN NICKEL,3-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROBE HOOK,DOUBLE,SATIN NICKEL,3-1/2

WINGITS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19D101
  • Mfr. Model # 19D101
  • UNSPSC # 31162606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Finish Satin Nickel
  • Colour Stainless Steel
  • Depth (In.) 3-1/2
  • Includes Mounting Screws
  • Height (In.) 3
  • Length (In.) 3-1/2
  • Item Robe Hook
  • Material Stainless Steel
  • Package Quantity 1
  • Type Double
  • Width (In.) 2
  • Mounting 8 x 2" S/S Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list