Skip Content
ROBE HOOK,DOUBLE,POLISHED SS,3-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROBE HOOK,DOUBLE,POLISHED SS,3-1/2

WINGITS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19D093
  • Mfr. Model # 19D093
  • UNSPSC # 31162606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Finish Polished
  • Includes Mounting Screws
  • Mounting 8 x 2" S/S Screw
  • Material Stainless Steel
  • Item Robe Hook

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list