Skip Content
ROAST AND BAKE PAN, 23 1/2 QT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ROAST AND BAKE PAN, 23 1/2 QT

VOLLRATH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RZD3
  • Mfr. Model # 4RZD3
  • UNSPSC # 52151904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.3 lbs

Technical Specs

  • Gauge 12
  • Capacity 23-1/2 Quart
  • Material Aluminum
  • Item Roast and Bake Pan
  • Type 23-1/2 Quart
  • Size 25-3/4 L x 17-3/4 W x 3-9/16"D

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list