Skip Content
ROAD SIGN,WORK AREA AHEAD,36 X 36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROAD SIGN,WORK AREA AHEAD,36 X 36IN

USA-SIGN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8Y932
  • Mfr. Model # 8Y932
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.25 lbs

Technical Specs

  • Height 36"
  • Item Road Construction Sign
  • Standards 29 CFR 1926, MUTCD
  • Width 36"
  • Legend Work Area Ahead
  • Legend Style Text
  • Header No Header
  • Sign Material Vinyl
  • UV Resistant No
  • Glow-in-the-Dark No
  • Sign Subject Matter Road Traffic Control
  • Sign Legend Color Black
  • Sign Background Color Orange

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list