ROAD SIGN,RD CLSD TO THRU TRFC,30 X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROAD SIGN,RD CLSD TO THRU TRFC,30 X

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9GUF9
  • Mfr. Model # 9GUF9
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.95 lbs

Technical Specs

  • Width 60"
  • Height 30"
  • Item Road Construction Sign
  • Legend Road Closed To Thru Traffic
  • Legend Style Text
  • Thickness 0.080"
  • Sign Material Aluminum
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Header No Header
  • UV Resistant Yes
  • Glow-in-the-Dark No
  • Retroreflective Grade High Intensity Prismatic
  • Double-Sided No
  • Sign Subject Matter Road Traffic Control
  • Sign Shape Rectangle
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list