Skip Content
ROAD RAKE,STEEL,60 IN,16 TINES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROAD RAKE,STEEL,60 IN,16 TINES

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW3YU79
  • Mfr. Model # 3YU79
  • UNSPSC # 27112003
  • CATALOGUE PAGE # 330
  • Shipping Weight 4.06 lbs

Product Details

Road Rake, Tine Material Steel, Length of Tines 4 In., Overall Width of Tines 18 In., Number of Tines 16, Handle Material Fiberglass, Handle Length 60 In., Handle Type Straight, Features Level

Technical Specs

  • Features Level
  • Handle Type Straight
  • Item Road Rake
  • Handle Length 60"
  • Handle Material Fiberglass
  • Number of Tines 16
  • Length of Tines 4"
  • Tine Material Steel
  • Overall Width of Tines 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list