ROAD HUSTLER ROPER PULL STRAP XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROAD HUSTLER ROPER PULL STRAP XL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF3220XL
  • Mfr. Model # 3220XL
  • UNSPSC # 46185036
  • CATALOGUE PAGE # 2429
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Glove
  • Cuff Slip-On
  • Colour Beige
  • Lining Unlined
  • Sold As Pair
  • Thumb Style Straight
  • Stitching Material Poly/Cotton
  • Leather Palm Material Cowhide
  • Leather Palm Type Grain Cow
  • Application Carpentry, Farming, Landscaping, Airport, Agriculture, Transportation, Construction
  • Standards N/A
  • Hand N/A
  • Leather Palm Process N/A
  • Glove Size X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list