Skip Content
ROAD FLARE KIT LED RED 6/KT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROAD FLARE KIT LED RED 6/KT

AERVOE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APL1163
  • Mfr. Model # 1163
  • UNSPSC # 12131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Height 1-7/8"
  • Includes 12V Car Charger, 120V Wall Charger, Storage Bag
  • Item Super LED Road Flare
  • Length 5-1/4"
  • Power Source Lithium Ion Rechargeable Battery, 12 Volt and 110v Adapted
  • Flashes per Minute Five Varied Settings
  • Special Features Patented, Made In USA, Strong Magnet Attachment Option
  • Standards DOT & Traffic Safety Compliance: U.S. DOT (FMCSA) 49 CFR 1. § 392.25 & 393.95 (g) Prohibits the carrying of any flame-producing flare on any Commercial Motor Vehicle (CMV) transporting explosives: any cargo of flammable liquid or flammable compressed gas, whether loaded or empty: or any CMV using compressed gas as a motor fuel. MUTCD Type A (flashing) and Type C (solid on) 2. NFPA 1901 Standards
  • Lens Material Polycarbonate
  • Light Output 6 to 10 Hours, 1/2 Mile Visibility
  • Shell Material Crushproof Polycarbonate with Impact Resistant Rubber Housing
  • Diameter 4-1/4"
  • Shell Color Blue
  • Operating Life 5+ Year Battery, Will Hold 90 Day Full Charge
  • LED Colour Blue
  • Number of LEDs 24

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list