RNUT M8 3.8 STL LGE FLG 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RNUT M8 3.8 STL LGE FLG 25/PK

SHEREX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHXCAL28125-3.8-25
  • Mfr. Model # CAL28125-3.8-25
  • UNSPSC # 31162201
  • CATALOGUE PAGE # 1073
  • Shipping Weight 1.0 lbs

Product Details

The CAL series has a large flange to provide increased strength in punched and drilled holes. Knurled body provides a higher resistance to spin out in the hold.

Technical Specs

  • Length 0.690"
  • Item Rivet Nut
  • Hole Size 0.531"
  • Grip Range 0.027" - 0.150"
  • Head Height 0.035"
  • Body Dia. 0.530"
  • Head Dia. 0.685"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list