Skip Content
RNUT M6X1.0 6.6 STL SEMIHEX 40/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RNUT M6X1.0 6.6 STL SEMIHEX 40/PK

SHEREX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHXCAH2610-6.6-40
  • Mfr. Model # CAH2610-6.6-40
  • UNSPSC # 31162201
  • CATALOGUE PAGE # 1074
  • Shipping Weight 0.38 lbs

Product Details

The CAH series offers a semi hex body for excellent resistance to spin out in the hole. The large flange also increases the strength of the rivet nut in large force applications.

Technical Specs

  • Package Quantity 40
  • Thread Size M6 X 1.0
  • Item Rivet Nut
  • Length 0.685"
  • Material Steel
  • Finish Zinc Plated
  • Nut Type Half Hex Body
  • Body Dia. 0.374"
  • Grip Range 0.165" - 0.259"
  • Head Dia. 0.510"
  • Head Height 0.030"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List