Skip Content
RNUT HAND TOOL 6MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RNUT HAND TOOL 6MM

SHEREX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHXRNHT-M6
  • Mfr. Model # RNHT-M6
  • UNSPSC # 27112402
  • CATALOGUE PAGE # 1076
  • Shipping Weight 0.27 lbs

Product Details

Capable of handling all styles of rivet nuts. Each tool has the same body size, thereby requiring only 11/16 inch ratchet and one 7/8 inch wrench to install all sizes and styles of rivet nuts.

Technical Specs

  • Includes 6-32 to 3/8-16 and M3 to M10.
  • Item RNUT Hand Tool 6mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list