Skip Content
RNUT 6-32 130 ALU LGE FLG 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RNUT 6-32 130 ALU LGE FLG 50/PK

SHEREX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHXCAL30632-130-50
  • Mfr. Model # CAL30632-130-50
  • UNSPSC # 31162201
  • CATALOGUE PAGE # 1073
  • Shipping Weight 0.06 lbs

Product Details

The CAL series has a large flange to provide increased strength in punched and drilled holes. Knurled body provides a higher resistance to spin out in the hold.

Technical Specs

  • Application Provide Increased Strength in Punched and Drilled Holes.
  • Item Rivet Nut
  • Length 0.470"
  • Grip Range 0.080" - 0.130"
  • Hole Size 0.266"
  • Body Dia. 0.265"
  • Head Dia. 0.390"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list