Skip Content
RNUT 5/16-18 500 STL PREBULB 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RNUT 5/16-18 500 STL PREBULB 25/PK

SHEREX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHXCPB23118-500-25
  • Mfr. Model # CPB23118-500-25
  • UNSPSC # 31162201
  • CATALOGUE PAGE # 1075
  • Shipping Weight 1.0 lbs

Product Details

The CPB series offers exceptional performance in materials such as plastic and very thin sheet metal due to a large backside footprint.

Technical Specs

  • Application Offers Exceptional Performance in Materials Such as Plastic and Very Thin Sheet Metal Due to a Large Backside Footprint.
  • Item Rivet Nut
  • Length 1.375"
  • Grip Range 0.280" - 0.500"
  • Hole Size 0.500"
  • Body Dia. 0.495"
  • Head Height 0.062"
  • Head Dia. 0.740" - 0.770"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list