Skip Content
RNUT 5/16-18 312 STL LGE FLG 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RNUT 5/16-18 312 STL LGE FLG 25/PK

SHEREX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHXCAL23118-312-25
  • Mfr. Model # CAL23118-312-25
  • UNSPSC # 31162201
  • CATALOGUE PAGE # 1073
  • Shipping Weight 0.53 lbs

Product Details

The CAL series has a large flange to provide increased strength in punched and drilled holes. Knurled body provides a higher resistance to spin out in the hold.

Technical Specs

  • Package Quantity 25
  • Thread Size 5/16" - 18
  • Item Rivet Nut
  • Finish Zinc Plated
  • Length 0.805"
  • Material Steel
  • Nut Type Flange Knurled Body
  • Body Dia. 0.530"
  • Grip Range 0.150" - 0.312"
  • Hole Size 0.531"
  • Head Dia. 0.685"
  • Head Height 0.035"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List