Skip Content
RNUT 5/16-18 200 ST SM FLG 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RNUT 5/16-18 200 ST SM FLG 25/PK

SHEREX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHXCAO23118-200-25
  • Mfr. Model # CAO23118-200-25
  • UNSPSC # 31162201
  • CATALOGUE PAGE # 1075
  • Shipping Weight 0.4 lbs

Product Details

The CAO series offers a line of body diameters that will fit in common hole sizes. The small flange head also allows for near flush installation.

Technical Specs

  • Package Quantity 25
  • Thread Size 5/16" - 18
  • Finish Zinc
  • Application Offers a Line of Body Diameters That will Fit in Common Hole Sizes
  • Item Rivet Nut
  • Length 0.690"
  • Material Steel
  • Grip Range 0.040" - 0.200"
  • Hole Size 0.500"
  • Body Dia. 0.499"
  • Nut Type Smooth Body
  • Head Height 0.022"
  • Head Dia. 0.560"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List