Skip Content
RNUT 3/8-16 150 STL SML FLG 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RNUT 3/8-16 150 STL SML FLG 25/PK

SHEREX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHXCAK23716-150-25
  • Mfr. Model # CAK23716-150-25
  • UNSPSC # 31162201
  • CATALOGUE PAGE # 1074
  • Shipping Weight 0.43 lbs

Product Details

The CAK series has a small flange for a near flush installation. For use in punched, laser cut, or precisely drilled holes. Knurled body provides a higher resistance to spin out in the hole.

Technical Specs

  • Application Used to Securely Fasten Metals
  • Finish Zinc Plated
  • Item Rivet Nut
  • Material Steel
  • Length 0.690"
  • Thread Size 3/8" - 16
  • Package Quantity 25
  • Drill Size 17/32"
  • Grip Range 0.027" - 0.150"
  • Flange Dia. 0.595"
  • Nut Type Flange Knurled Body
  • Hole Size 0.531"
  • Body Dia. 0.530"
  • Head Dia. 0.595"
  • Head Height 0.022"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List