Skip Content
RNUT 10-24 225 STL SEMIHEX 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RNUT 10-24 225 STL SEMIHEX 50/PK

SHEREX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHXCAH21024-225-50
  • Mfr. Model # CAH21024-225-50
  • UNSPSC # 31162201
  • CATALOGUE PAGE # 1074
  • Shipping Weight 1.0 lbs

Product Details

The CAH series offers a semi hex body for excellent resistance to spin out in the hole. The large flange also increases the strength of the rivet nut in large force applications.

Technical Specs

  • Item Rivet Nut
  • Length 0.535"
  • Application Used to Securely Fasten Metals
  • Finish Zinc Yellow
  • Material Steel
  • Package Quantity 50
  • Drill Size 9/32"
  • Grip Range 0.130" - 0.225"
  • Thread Size 10-24
  • Hole Size 0.281"
  • Flange Dia. 0.390"
  • Nut Type Hex
  • Head Dia. 0.390"
  • Body Dia. 0.280"
  • Head Height 0.027"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List