Skip Content
RNUT 1/4-20165 STL SML FLG 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RNUT 1/4-20165 STL SML FLG 50/PK

SHEREX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHXCAO22520-165-50
  • Mfr. Model # CAO22520-165-50
  • UNSPSC # 31162201
  • CATALOGUE PAGE # 1075
  • Shipping Weight 0.47 lbs

Product Details

The CAO series offers a line of body diameters that will fit in common hole sizes. The small flange head also allows for near flush installation.

Technical Specs

  • Application Offers a Line of Body Diameters That will Fit in Common Hole Sizes
  • Item Rivet Nut
  • Length 0.580"
  • Body Dia. 0.374"
  • Grip Range 0.030" - 0.165"
  • Hole Size 0.375"
  • Head Dia. 0.425"
  • Head Height 0.022"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list