Skip Content
RNUT 1/4-20 STL T-SERIES CAD 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RNUT 1/4-20 STL T-SERIES CAD 50/PK

SHEREX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHXCAT22520-50
  • Mfr. Model # CAT22520-50
  • UNSPSC # 31162201
  • CATALOGUE PAGE # 1075
  • Shipping Weight 0.01 lbs

Product Details

The CAT series offers one rivet nut for materials of any thickness greater than 0.020 inches. The CAT series also offers exceptional sheer strength.

Technical Specs

  • Application Used to Securely Fasten Metals
  • Item Rivet Nut
  • Length 0.515"
  • Grip Range 0.030" - 0.187"
  • Body Dia. 0.3745"
  • Drill Size 3/8"- 25/64"
  • Flange Dia. 0.400"
  • Hole Size 0.375" - 0.3906"
  • Head Dia. 0.400"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list