Skip Content
RNT RNG CG 1DR 2-1/8 GRV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RNT RNG CG 1DR 2-1/8 GRV

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTRR10034
  • Mfr. Model # RR10034
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 54
  • Shipping Weight 0.02 lbs

Product Details

Impact socket retaining ring, 2.125 inches x 1 inch drive

Technical Specs

  • For Use With Impact Sockets with Same Drive Size
  • Item Retaining Ring
  • Features Large Drive Size Crush Gauge Retaining Ring, Part Numbers are Embossed on the Rings Near the Point At Which the Pin and Ring Meet
  • Drive Size 1"
  • Finish Red Plastic Coated
  • Overall Length 2-5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list