RNT RNG CG 1-1/2DR 3-3/8 GRV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RNT RNG CG 1-1/2DR 3-3/8 GRV

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTRR15054
  • Mfr. Model # RR15054
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 55
  • Shipping Weight 0.18 lbs

Product Details

Retainer ring for 1-1/2 inch drive one-piece socket retainers. Designed to hold impact socket onto an impact wrench when it is rotating at high speeds of up to 5,000 RPM. Steel insert provides additional security of socket retention to the impact wrench.

Technical Specs

  • Features Large Drive Size Crush Gauge Retaining Ring, Part Numbers are Embossed on the Rings Near the Point At Which the Pin and Ring Meet
  • Finish Red Plastic Coated
  • Item Crush Gauge Retaining Ring
  • For Use With Impact Sockets with Same Drive Size
  • Drive Size 1-1/2"
  • Overall Length 3-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list