Skip Content
RNG MAG,RARE EARTH,2.0 LB,1.181 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RNG MAG,RARE EARTH,2.0 LB,1.181 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6YA61
  • Mfr. Model # 6YA61
  • UNSPSC # 27112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Material Bonded Neodymium
  • Item Ring Magnet
  • Diameter 1-2/11"
  • Thickness 0.197"
  • Hole Dia. 3/5"
  • Max. Pull 2 lb.
  • Stability Temp. 300 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list