RND U BLTS 1 3/8 LX3 3/4 HX5/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

RND U BLTS 1 3/8 LX3 3/4 HX5/16 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RCV2
  • Mfr. Model # 1RCV2
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Includes Plate and Nuts
  • Finish Stainless
  • Item U bolts
  • Material Stainless Steel
  • Thread Length 5/16"
  • Inside Length 3-3/4"
  • Thread Size 5/16
  • Inside Width 1-3/8"
  • Type Round
  • For Pipe Size 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list