Skip Content
RND U BLTS 1 3/8 LX2 1/2 HX5/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RND U BLTS 1 3/8 LX2 1/2 HX5/16 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RCP3
  • Mfr. Model # 1RCP3
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Finish Zinc
  • Includes Plate and Nuts
  • Item U bolts
  • Thread Length 5/16"
  • Material Steel
  • Thread Size 5/16
  • Type Round
  • For Pipe Size 1"
  • Inside Length 2-1/2"
  • Inside Width 1-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list