RND SPACER,NYL,1/4-20,3/8 IN,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RND SPACER,NYL,1/4-20,3/8 IN,PK10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XZA1
  • Mfr. Model # 3XZA1
  • UNSPSC # 31161816
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Colour Natural
  • Finish -
  • Inside Dia. 0.257"
  • Item Round Spacer
  • Length 3/8"
  • Outside Dia. 1/2"
  • Package Quantity 10
  • Material Nylon
  • Size -
  • Temp. Range (F) 185
  • Type Clear Hole
  • Refills -
  • Inside Dia. Tolerance +/-0.005"
  • Outside Dia. Tolerance +/-0.015"
  • Length Tolerance +/-0.005"
  • Screw Size 1/4-20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list