Skip Content
RND SPACER,NYL,1/4-20,1/2 IN,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RND SPACER,NYL,1/4-20,1/2 IN,PK10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XYY6
  • Mfr. Model # 3XYY6
  • UNSPSC # 31161816
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Colour Natural
  • Finish -
  • Inside Dia. 0.257"
  • Item Round Spacer
  • Material Nylon
  • Package Quantity 10
  • Length 1/2"
  • Temp. Range (F) 185
  • Outside Dia. 1/2"
  • Size -
  • Type Clear Hole
  • Refills -
  • Screw Size 1/4-20
  • Length Tolerance +/-0.005"
  • Outside Dia. Tolerance +/-0.015"
  • Inside Dia. Tolerance +/-0.005"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list