Skip Content
RND BASE EYELET MAG,MAX PULL 95 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RND BASE EYELET MAG,MAX PULL 95 LB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6YA66
  • Mfr. Model # 6YA66
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 660
  • Shipping Weight 0.7 lbs

Product Details

Round Base Eyelet Magnet, Material Ceramic Ferrite in Steel Cup, Includes Eyebolt.

Technical Specs

  • Item Round Base Eyelet Magnet
  • Includes Eyebolt
  • Colour Chrome Plated
  • Base Dia. 3.200"
  • Depth 0.425"
  • Mounting Magnetic
  • Working Load Limit 95 lbs.
  • Hook Height 2-1/8"
  • Hook Base Width 3"
  • Points Per Hook 1
  • Hook Finish Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list