Skip Content
RMU STANDARD BATTERY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RMU STANDARD BATTERY

MOTOROLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRLPMNN4434AR
  • Mfr. Model # PMNN4434AR
  • UNSPSC # 26111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Battery Type Lithium-ion
  • Item Battery
  • Fits Model RM2043
  • Recharge Time 7 hr.
  • Voltage 3.7 V
  • Battery Capacity 2100 mAh
  • Fits Brand Motorola

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list