Skip Content
RM200 DIGITAL INSPECTION CAMERA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RM200 DIGITAL INSPECTION CAMERA

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG42348
  • Mfr. Model # 42348
  • UNSPSC # 45121521
  • CATALOGUE PAGE # 277
  • Shipping Weight 44.0 lbs

Product Details

The rM200 Camera System combines portability and versatility to make your drain inspections easy and efficient. The rM200 features a newly designed push cable for greater abrasion resistance and more efficient pushability

Technical Specs

  • Item Pipe Inspection Camera Reel
  • Connector Type 3-Prong
  • Features Ultra Compact Camera Head, Docking System, Folding Handle
  • Power Source Monitor (Not Included)
  • Reel Type Enclosed Drum
  • Waterproof Up to 225 ft.
  • Camera Type Ultra Compact
  • Number of Wheels 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list