Skip Content
RLR ASSY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RLR ASSY

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9007KA11
  • Mfr. Model # 9007KA11
  • UNSPSC # 39121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Item Roller Lever Arm
  • For Use With 7/16" Shaft
  • Roller Position Front
  • Roller Material Oil Impregnated Sintered Iron
  • Roller Width 0.25"
  • Arm Length 2.00"
  • Arm Material Cast Zinc
  • Roller Dia. 0.75"
  • Arm Depth 0.31"
  • Arm Width Tapered
  • Actuator Type Standard Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list