Skip Content
RLR ASSY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RLR ASSY

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9007EA2
  • Mfr. Model # 9007EA2
  • UNSPSC # 39121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Lever Arm
  • For Use With Type 9007 Limit Switches
  • Roller Position Fixed
  • Roller Material Oil Impregnated Sintered Iron
  • Roller Width 0.63"
  • Roller Dia. 0.63"
  • Arm Width Tapered
  • Arm Material Cast Zinc
  • Arm Length 3.00"
  • Arm Depth 0.31"
  • Actuator Type Standard Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list