Skip Content
RLR ASSEMBLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RLR ASSEMBLY

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9007B7
  • Mfr. Model # 9007B7
  • UNSPSC # 39121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Technical Specs

  • Item Limit Switch Lever Arm
  • For Use With Mfr. No. 9007T/FT, 9007C
  • Roller Position Outside Offset
  • Roller Material Oil Impregnated Sintered Iron
  • Roller Dia. 0.75"
  • Arm Length 2.50"
  • Arm Material Zinc
  • Roller Width 0.25"
  • Arm Depth 0.73"
  • Arm Width 0.44"
  • Actuator Type Standard Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list