Skip Content
RLL 4-1/2X10YD A275 P80-B PSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RLL 4-1/2X10YD A275 P80-B PSA

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN31697
  • Mfr. Model # 31697
  • UNSPSC # 31191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Colour Tan
  • Item Abrasive Roll
  • Length 30 ft.
  • Grade Medium
  • Grit 80
  • Width 4-1/2"
  • Series A275
  • Abrasive Material Aluminum Oxide
  • Backing Material B Weight
  • Backing Weight B

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list