Skip Content
RLL 4-1/2X10YD A275 P120-B PSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RLL 4-1/2X10YD A275 P120-B PSA

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN31695
  • Mfr. Model # 31695
  • UNSPSC # 31191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Colour Tan
  • Item Abrasive Roll
  • Length 30 ft.
  • Grit 120
  • Grade Fine
  • Width 4-1/2"
  • Series A275
  • Backing Material B Weight
  • Abrasive Material Aluminum Oxide
  • Backing Weight B

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list