RIVETWELL LEVEL EXTRA W/EZ DECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RIVETWELL LEVEL EXTRA W/EZ DECK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALDRHCEL6048ME
  • Mfr. Model # DRHCEL6048ME
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.9 lbs

Product Details

All components are engineered to attach snugly to one another without the use of loose fasteners. This unique design has rivets which are factory attached to all left-to-right and front-to-back beams. Once tapped into place using a standard rubber mallet, the units are tightly assembled providing maximum strength. Extra Levels include 2 left to right double rivet angle beams, 2 front to back double rivet angle beams, 1 center support per level (96" wide units have 2 center supports per level) an

Technical Specs

  • Depth 48"
  • For Use With Boltless Shelving
  • Includes 4 Beams, Center Support, EZ Deck
  • Finish Powder Coat
  • Colour Black
  • Item Extra Shelf Level
  • Material Steel
  • Width 60"
  • Number of Shelves 1
  • Shelf Capacity 750 lbs.
  • Decking EZ Deck
  • Height 84"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list