Skip Content
RIVETWELL LEVEL EXTRA W/EZ DECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIVETWELL LEVEL EXTRA W/EZ DECK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALDRHCEL6036ME
  • Mfr. Model # DRHCEL6036ME
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.5 lbs

Product Details

All components are engineered to attach snugly to one another without the use of loose fasteners. This unique design has rivets which are factory attached to all left-to-right and front-to-back beams. Once tapped into place using a standard rubber mallet, the units are tightly assembled providing maximum strength. Extra Levels include 2 left to right double rivet angle beams, 2 front to back double rivet angle beams, 1 center support per level (96" wide units have 2 center supports per level) an

Technical Specs

  • Finish Powder Coat
  • For Use With Boltless Shelving
  • Depth 36"
  • Colour Black
  • Item Extra Shelf Level
  • Includes 4 Beams, Center Support, EZ Deck
  • Number of Shelves 1
  • Material Steel
  • Width 60"
  • Shelf Capacity 665 lbs.
  • Decking EZ Deck
  • Height 84"
  • Green Certification or Other Recognition GREENGUARD Certified

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List