Skip Content
RIVETWELL LEVEL EXTRA W/EZ DECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIVETWELL LEVEL EXTRA W/EZ DECK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALDRHCEL4836ME
  • Mfr. Model # DRHCEL4836ME
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.5 lbs

Product Details

All components are engineered to attach snugly to one another without the use of loose fasteners. This unique design has rivets which are factory attached to all left-to-right and front-to-back beams. Once tapped into place using a standard rubber mallet, the units are tightly assembled providing maximum strength. Extra Levels include 2 left to right double rivet angle beams, 2 front to back double rivet angle beams, 1 center support per level (96" wide units have 2 center supports per level) an

Technical Specs

  • Colour Black
  • For Use With Boltless Shelving
  • Depth 36"
  • Finish Powder Coat
  • Includes 4 Beams, Center Support, EZ Deck
  • Item Extra Shelf Level
  • Material Steel
  • Shelf Capacity 755 lbs.
  • Number of Shelves 1
  • Width 48"
  • Decking EZ Deck
  • Height 84"
  • Green Certification or Other Recognition GREENGUARD Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list