Skip Content
RIVETWELL EXTRA LVL W/PART BRD DECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIVETWELL EXTRA LVL W/PART BRD DECK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALDRHCPL4824ME
  • Mfr. Model # DRHCPL4824ME
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.6 lbs

Product Details

All components are engineered to attach snugly to one another without the use of loose fasteners. This unique design has rivets which are factory attached to all left-to-right and front-to-back beams. Once tapped into place using a standard rubber mallet, the units are tightly assembled providing maximum strength. Extra Levels include 2 left to right double rivet angle beams, 2 front to back double rivet angle beams, 1 center support per level (96" wide units have 2 center supports per level) an

Technical Specs

  • Depth 24"
  • Colour Black
  • For Use With Boltless Shelving
  • Finish Powder Coat
  • Includes 4 Beams, Center Support, Particle Board Deck
  • Material Steel
  • Item Extra Shelf Level
  • Width 48"
  • Shelf Capacity 700 lbs.
  • Number of Shelves 1
  • Decking Particle Board
  • Height 84"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list