Skip Content
RIVETERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIVETERS

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGAVC13A1
  • Mfr. Model # AVC13A1
  • UNSPSC # 27131504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.25 lbs

Technical Specs

  • Handle Type Pistol
  • Average CFM @ 15 Second Run Time 3.20
  • Blows per Minute 1725
  • Item Air Hammer
  • CFM @ Full Load 13.0
  • Duty Industrial
  • Overall Length 8-3/4"
  • Shank Type Round
  • Required Pressure 90 psi
  • Shank Size 0.401"
  • Min. Hose 3/8"
  • Air Inlet 1/4"
  • Stroke Length 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list