RIVETERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RIVETERS

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGAVC12A1
  • Mfr. Model # AVC12A1
  • UNSPSC # 27131504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.05 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 3.20
  • Duty Industrial
  • Handle Type Pistol
  • Item Air Hammer
  • Blows per Minute 2100
  • Overall Length 7-3/4"
  • CFM @ Full Load 13.0
  • Shank Type Round
  • Air Inlet 1/4"
  • Min. Hose 3/8"
  • Stroke Length 3"
  • Required Pressure 90 psi
  • Shank Size 0.401"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list