Skip Content
RIVETERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIVETERS

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGAVC10A1
  • Mfr. Model # AVC10A1
  • UNSPSC # 27112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Technical Specs

  • Dia. 2/5"
  • Height 3"
  • Includes Tool and Retainer
  • Item Air Riveter
  • Tool Weight 2.20 lbs.
  • Length 6"
  • Construction Aluminum
  • Duty Industrial
  • CFM per Stroke 12
  • Max. Pressure 90 PSI
  • Air Inlet 1/4" NPT
  • Pulling Force 3190 lbs.
  • Min. Hose Size 5/16"
  • Blind Rivet Dia. 1/8", 5/32", 3/16"
  • Stroke Length 1-29/32"
  • Rivet Nut Dia. 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list