RIVETER AIR HYDRAULIC STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RIVETER AIR HYDRAULIC STROKE

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3CRH6
  • Mfr. Model # 3CRH6
  • UNSPSC # 27131521
  • CATALOGUE PAGE # 2762
  • Shipping Weight 1.0 lbs

Product Details

Industrial duty pneumatic riveter. Actual air consumption 0.98 CFM. Air inlet NPT(F) 1/4 inch-28. Capacity 1/4 inch. Minimum hose size 3/8 inch. Stroke length 1.023 inch. Net weight 4.2 lbs.

Technical Specs

  • Height 13"
  • Dia. 4-1/5"
  • Includes (3) Nosepieces 3/16", 7/32", 1/4", (3) Spanners, and Oil Can
  • Length 13-3/8"
  • Item Air Riveter
  • Construction Composite
  • Duty Industrial
  • Tool Weight 4.15 lbs.
  • CFM per Stroke 0.980
  • Pulling Force 4000 lbs.
  • Max. Pressure 90 PSI
  • Rivet Nut Dia. 1/4"
  • Air Inlet 1/8" NPT
  • Blind Rivet Dia. 3/16", 7/32", 1/4"
  • Min. Hose Size 3/8"
  • Stroke Length 63/64"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list