RIVETER AIR HYDRAULIC BLIND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RIVETER AIR HYDRAULIC BLIND

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3CRH4
  • Mfr. Model # 3CRH4
  • UNSPSC # 27131521
  • CATALOGUE PAGE # 1072
  • Shipping Weight 4.5 lbs

Product Details

General duty pneumatic riveter. Actual air consumption 0.55 CFM. Air inlet 1/4 inch. Capacity 3/16 inch. Minimum hose size 3/8. Pull 1,940 lbs. Stroke length 0.551. Net weight 3.3 lbs.

Technical Specs

  • Dia. 3-1/5"
  • Height 10-4/5"
  • Includes (4) Nosepieces 3/32", 1/8", 5/32", 3/16", and Spanner
  • Item Air Riveter
  • Length 9-1/8"
  • Construction Aluminum
  • Tool Weight 3.30 lbs.
  • CFM per Stroke 0.550
  • Pulling Force 1940 lbs.
  • Duty General
  • Air Inlet 1/4" NPT
  • Max. Pressure 90 PSI
  • Blind Rivet Dia. 1/8", 5/32", 3/32", 3/16"
  • Min. Hose Size 3/8"
  • Stroke Length 35/64"
  • Rivet Nut Dia. 1/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list