Skip Content
RIVETER AIR/HYDRAULIC 1/4IN CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIVETER AIR/HYDRAULIC 1/4IN CAP

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP9884
  • Mfr. Model # CP9884
  • UNSPSC # 27131521
  • CATALOGUE PAGE # 2762
  • Shipping Weight 6.82 lbs

Product Details

Air hydraulic rivet. Air inlet NPT(F) 1/4 inch. Capacity 1/4 inch. Minimum hose size 3/8 inch. Pull 3,550 lbs. Sound power level 67 dB. Stroke length 1.14 inches. Vibration Less Than2.5 m/s2. Net weight 4.2 lbs.

Technical Specs

  • Height 13"
  • Dia. 1/4"
  • Includes (2) Nosepieces 3/16" and 1/4"
  • Length 12-13/64"
  • Item Air Riveter
  • Construction Composite
  • Duty Industrial
  • Tool Weight 4.20 lbs.
  • Max. Pressure 90 PSI
  • CFM per Stroke 1
  • Air Inlet 1/4" NPT
  • Pulling Force 3500 lbs.
  • Blind Rivet Dia. 3/16", 1/4"
  • Min. Hose Size 3/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list