Skip Content
RIVETED ROLLER CHAIN,10 FEET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIVETED ROLLER CHAIN,10 FEET

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YHA3
  • Mfr. Model # 1YHA3
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.95 lbs

Technical Specs

  • Includes One Connecting Link
  • Temp. Range 15 to 300F
  • Material Steel
  • ANSI Chain Size 16B
  • Item Riveted Roller Chain
  • Lacing -
  • Lubrication SAE 10 to SAE 50
  • Pin Type Riveted
  • Length 10 ft.
  • Overall Width 1.488"
  • Tensile Strength 16,500 lb.
  • Pitch 1"
  • Chain Type British Standard
  • Standards American National Standards Institute (ANSI)
  • Roller Dia. 0.625"
  • Pin Length 1.488"
  • Outside Pin Dia. 0.326"
  • Pin Link Plate Thickness 0.125"
  • Roller Link Plate Height 0.827"
  • Rivet End to Center Line 0.705"
  • Connecting End to Center Line 0.783"
  • Roller Bushing Width 0.670"
  • Number of Strands Single

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list